Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife/Painters Tool Set, 3 Pc., Standards: ANSI
Mfr # 48911
Zoro # G4385175
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in, 3 in
- Blade Material Carbon Steel, Stainless Steel
- Blade Length Multiple
- Color Grey/Black
- Includes (1) Mfr. No. 02000 Putty Knife, Mfr. No. 02400 Chisel Scraper, 06988 8-in-1 Painters Tool
Product Information
- Brand Hyde
- MFR # 48911
- Zoro # G4385175
- UPC # 079423489112
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in, 3 in |
Blade Length | Multiple |
Details
Blade Material | Carbon Steel, Stainless Steel |
Color | Grey/Black |
Includes | (1) Mfr. No. 02000 Putty Knife, Mfr. No. 02400 Chisel Scraper, 06988 8-in-1 Painters Tool |
Number of Pieces | 3 |
Handle Material | Nylon, Plastic, Steel |
Handle Design | (2) Tapered, (1) Ergonomic, Hammer Head |
Standards | ANSI |
Putty Knife/Scraper Blade Flexibility | (1) Flexible, (2) Stiff |
Blade Type | (2) Standard, (1) 8-in-1 |
Item | Putty Knife/Painters Tool Set |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Blade Edge Type | Straight |
Blade Flexibility | Flexible, Stiff |
Blade Shape | Contoured, Straight |
Tang Type | Full |
Handle Style | Ergonomic, Hammer End, Tapered |
Description
Putty Knife/Painters Tool Set, Blade Edge Type Straight, Blade Flexibility Flexible, Stiff, Blade Length Multiple, Blade Material Carbon Steel, Stainless Steel, Blade Shape Contoured, Straight, Blade Width 1 1/4 in, 3 in, Handle Length Not Applicable, Handle Material Nylon, Plastic, Steel, Handle Style Ergonomic, Hammer End, Tapered, Includes (1) Mfr. No. 02000 Putty Knife, Mfr. No. 02400 Chisel Scraper, 06988 8-in-1 Painters Tool, Number of Pieces 3, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23530)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- GREENLEE Screw Anchor Expander, Thread Size 1/4-20, Hardened Alloy Steel (868)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13050)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- HYDE Scraper (43660)
- HYDE 1-1/2 in. Econ Plastic Putty Knife 05510 (5510)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- SURTEK Flexible Spatula Wooden Handle 3 (123103)
- Hyde Drywall and Plastering Tools