Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Stiff, 1-1/4", Carbon Steel
Mfr # 02070
Zoro # G9792964
product price: $7.77
/ea
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/4 in
- Blade Material Carbon Steel
- Blade Length 3 3/4 in
- Overall Length 7 3/4 in
- Color Black/Silver
Product Information
- Brand Hyde
- MFR # 02070
- Zoro # G9792964
- UPC # 079423020704
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/4 in |
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Handle Length | 3 3/4 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Bent, Blade Width 1 1/4 in, Features Electrocoated for Rust Prevention, Heavy-Duty, Handle Length 3 3/4 in, Handle Material Nylon, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST OSHA Blow Gun 20" Nozzle 1/4" FNPT (27202 MB20OSHA)
- WESTWARD Taping Knife, Flexible, 8", SS (13A721)
- KNAACK Model 79-D STORAGEMASTER Piano-Style Jobsite Box, Tan, 48" W x 30" D x 49" H (79-D)
- MALCO ULV10 Ultra Light 10 in. Multi-Purpose Cutting Comb Snips (ULV10)
- HYDE 2 In 1 Glazing Tool (2950)
- HYDE Knife Drywall 6In Hmrhead Flex (02870-6F)
- HYDE 4 Flex Ss Joint Knife (01540)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- HYDE Scraper, Stiff, 3", Brass (02420)
- HYDE Scraper, Stiff, 3", Brass (12055)
- STANLEY Window Scraper, Stiff, 2-7/16", Steel (28-593)
- Hyde Drywall and Plastering Tools