Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc., Standards: ANSI
Mfr # 48910
Zoro # G4385184
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 1/2 in, 3 in
- Blade Material Stainless Steel
- Color Grey
- Includes (1)ea. Mfr. No. 06408, 06158
- Number of Pieces 2
Product Information
- Brand Hyde
- MFR # 48910
- Zoro # G4385184
- UPC # 079423489105
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 1/2 in, 3 in |
Details
Blade Material | Stainless Steel |
Color | Grey |
Includes | (1)ea. Mfr. No. 06408, 06158 |
Number of Pieces | 2 |
Handle Material | Plastic, Steel |
Putty Knife/Scraper Blade Flexibility | Stiff |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Blade Type | Standard |
Handle Design | Ergonomic, Hammer Head |
Standards | ANSI |
Item | Putty Knife Set |
Blade Flexibility | Stiff |
Blade Shape | Straight |
Handle Style | Ergonomic, Hammer End |
Tang Type | Full |
Blade Edge Type | Straight |
Description
Hyde 48910 Putty Knife Set is a two-piece set that includes 1-1/2 in. and 3 in. blades, with a hammer head design for added leverage. This putty knife set has stiff blades that are made of stainless steel to ensure long-lasting durability. The ergonomic handle provides maximum comfort while you work, especially if you have to apply pressure on the blade. It comes with a plastic overmold and steel handle for enhanced strength and durability. If you want durable tools that will get the job done right, Hyde 48910 Putty Knife Set is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2101X30)
- WESTWARD Alloy Steel Die, 1/2-13 UNC (CCT1060-6)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (2PK) (48-32-4416)
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. (891)
- HYDE 4 in. W High Carbon Steel Wallpaper Shaver Blade (33170)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- HYDE 2 In 1 Glazing Tool (2950)
- HYDE SPREADER 3IN V-NOTCH (05532)
- HYDE Spatula, Flexible, 5/8", Spring Steel (41060)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- PERFORMANCE TOOL 1-1/4 In Rigid Stainless Steel Scraper Scraper-Rigid, W9181 (W9181)
- Hyde Putty & Joint Knives, Spatulas, Scrapers