Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, Flexible, 3", Polypropylene
Mfr # 05530
Zoro # G1286722
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Blade Length 3 3/4 in
- Overall Length 7 1/4 in
- Color Black
- Includes Handle
Product Information
- Brand Hyde
- MFR # 05530
- Zoro # G1286722
- UPC # 079423055300
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 3/4 in |
Overall Length | 7 1/4 in |
Handle Length | 3 1/2 in |
Description
Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Plastic, Blade Shape Straight, Blade Width 3 in, Features Lightweight, Handle Length 3 1/2 in, Handle Material Polypropylene, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 1/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrenches, Tongue/Groove, 250 mm L (86 02 250)
- GREENLEE Pilot Drill, 1/4 Dia x 1 1/2 In L (925-002)
- BLUE DEMON Stay-Sharp II Replacement Grinding Wheel 2 sided (BDTG-STAYSHARP-II-RGW)
- KNAACK Model 42 JOBMASTER Chest, 42" W x 19" D x 23" H, 16-Gauge Steel, Tan, 9 cu ft (42)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- HYDE Putty Knife, Flex, 1-1/2", Polypropylene (05510)
- HYDE Putty Knife, Flexible, 4", Polypropylene (05540)
- HYDE Putty Knife, Stiff, 2", SS (06308)
- HYDE Putty Knife, Flexible, 1-1/2", SS (06108)
- HYDE Floor Scraper, Stiff, 5", Carbon Steel (19425)
- WARNER Warner 10500 Premium Grip Glass Scraper (211309)
- Hyde Drywall and Plastering Tools