Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Putty Knife, 3
Mfr # 02350
Zoro # G3525420
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Durable nylon handle;Full-tang blade;Guaranteed forever.
Product Information
- Brand Hyde
- MFR # 02350
- Zoro # G3525420
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Durable nylon handle;Full-tang blade;Guaranteed forever. |
Application | Smoothing compound and taping joints |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Putty Knife |
Product Type | Putty Knife |
Description
Putty Knife, Product Type Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 5" Palm Sander 3/16" Orbit (UT8789-5-336)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 18-Piece (8-27 mm) (WCF90221)
- BOSCH 4In 6TPI HCS Shank Jigsaw Blade, PK100 (T244D100)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- HYDE Putty Knife, Flexible, 4", Carbon Steel (02570)
- HYDE Putty Knife/Scraper Set, 1-1/2, 3, 6" W, 3Pc (05610)
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- HYDE 6 1/2In. X 3/4In. Flat Grind 088 (62420)
- HYDE 2-1/2 in. Bs Lifetime 2-Edge Scraper (10520)
- HYDE Air Texture Hopper Gun (09980)
- WARNER PROGRIP® 1‐1/2" Full Flex Putty Knife (90127)
- Hyde Drywall and Plastering Tools