Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Hyde
Paint Scraper, Stiff, Various, Carbon Steel (Discontinued)
Mfr # 10450
Zoro # G2376062
This Product is Discontinued
Key Features
- Blade Width Various
- Blade Material Carbon Steel
- Blade Length Various
- Overall Length 6 in
- Color Black/Cream
Product Information
- Brand Hyde
- MFR # 10450
- Zoro # G2376062
- UPC # 079423104503
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | Various |
Blade Length | Various |
Overall Length | 6 in |
Handle Length | 6 in |
Details
Blade Material | Carbon Steel |
Color | Black/Cream |
Includes | (6) Blades of Various Shapes |
Features | Quick release lever for easy blade change without tools. |
Application | Scrape molding, chair rails, stair spindles, doors and window casings. |
Number of Pieces | 7 |
Handle Material | Polypropylene |
No. of Edges | 1 |
Item | Scraper |
Putty Knife/Scraper Blade Flexibility | Stiff |
Knife / Scraper Sub-Category | Scrapers |
Handle Design | Ergonomic |
Nonsparking | No |
Blade Type | Multi-Edge Arc |
Product Type | Scraper |
Description
This Hyde 10450 Paint Scraper is a great tool for scraping away old paint and varnish from moulding, chair rails, stair spindles, doors and window casings. The blade on this paint scraper is made of carbon steel. It has a quick release lever that allows you to change the blade without tools. The handle is made of polypropylene and has an overall length of 6 in. This paint scraper can be used to scrape away old paint and varnish from moulding, chair rails, stair spindles, doors and window casings. The Hyde Paint Scraper will help you get your job done faster than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.