Shop All Taping Tools, Trowels, and Floats
Hyde
Outside Corner Tool, Flex, SS, 12 x5-1/4 In
Mfr # 09425
Zoro # G4635443
product price: $21.02
/ea
$21.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Blade Type Flexible
- Blade Width (In.) 4 in
- Handle Overmolded
- Handle Design Straight
Product Information
- Brand Hyde
- MFR # 09425
- Zoro # G4635443
- UPC # 079423094255
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Dimensions
Blade Width (In.) | 4 in |
Length (In.) | 12 in |
Width (In.) | 5 1/4 in |
Handle Length (In.) | 5 1/2 in |
Handle Length | 5 1/2 in |
Blade Length | 12 in |
Blade Width | 4 in |
Details
Item | Outside Corner Trowel |
Blade Material | Stainless Steel |
Blade Type | Flexible |
Handle | Overmolded |
Handle Design | Straight |
Application | For Drywall Taping and Patching |
Characteristics | 80 Degrees Angle Blade To Flex Around 90 Degrees Corners |
Product Type | Outside Corner Trowel |
Handle Material | Plastic |
Features | Flexible, Lightweight |
Handle Style | Ergonomic |
Blade Shape | Outside Corner |
Compatible Primary Material | Drywall |
Description
This Hyde 09425 Outside Corner Tool is an essential for finishing drywall. It has a blade that flexes around 90 degrees corners, and allows you to apply joint compound evenly. The outside corner tool features an 80 degree angle blade to flex around 90 degrees corners. Made of stainless steel, the taping tool has a length of 12 in., width of 5 1/4 in., handle length of 5 1/2 in., and blade width of 4 in. It also has a straight handle overmolded with comfortable grip material. When it comes to applying drywall compound, the Hyde 09425 Outside Corner Tool is the ideal solution for getting into tight spaces and finishing up quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/8"x7/8"x3"x6" (C61922)
- PLATT Black Blow-Molded Case, 15"L x 10"W x 3-1/4"D (506)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- HYDE GROUT CRCK OPNR 6"" (45400)
- HYDE MUD PAN SS 12""L (09012)
- HYDE SANDING SPONGE 9""L (45390)
- HYDE MUDLINGR MIXR 5GL 16""L (46560)
- HYDE SANDR DRYWL VAC PLS (09165)
- HYDE 8" Value Series Blue Steel Taping Knife, Flat Back (09212)
- NU-PRIDE Finish Trowl4.5X11 (990S)
- Hyde Taping Tools, Trowels, and Floats