Shop All Utility Knife Blades
Hyde
Mill Blade Bevel Grind, 6in.L., 5/8in.W
Mfr # 62360
Zoro # G9792553
$12.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5/8 in
- Material Chrome Vanadium Steel
- Blade Width 5/8 in
- Primary Cutting Application General Purpose
- Blade Edge Mill
Product Information
- Brand Hyde
- MFR # 62360
- Zoro # G9792553
- UPC # 079423623608
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 5/8 in |
Length | 6 in |
Blade Width | 5/8 in |
Details
Material | Chrome Vanadium Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Mill |
Number of Cutting Edges | 1 |
Number of Blade Points | 1 |
Thickness | 0.072 in |
Mount Type | Shank Into Extension Blade Handle |
Item | Mill Blade |
Number of Blades Included | 1 |
Blade Point Type | Sharp |
Blade Dispenser Included | No |
Blade Thickness | 0.078125 in |
Description
Mill Blade, Blade Thickness 0.078125 in, Blade Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 2-1/4" dia. Saw (1772952)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/16 (45604)
- EAGLE TOOL US Flexible Drill Bit, 3/4in.Dia.x72in.L (ESP75072)
- URREA Pliers, Extra long straigth nose, non cutting 11" (239G)
- HYDE Mill Blade Bevel Grind, 9in.L., 5/8in.W (62120)
- HYDE Mill Blade Flat Grind, 6in.L., 9/16in.W (62030)
- HYDE 0.025" Heavy Duty Utility Blade Dispenser, PK 100 (42101)
- HYDE Hyde Blades (62810)
- HYDE Bevel Point Ext. Blade, 4-3/4in.L (57060)
- HYDE 10 Single-Edge Razor Blades, PK 10 (13110)
- DEWALT Utility Knife, Fixed Blade, 8 in. (DWHT10246)
- Hyde Utility Knife Blades