Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Super Flexx, 6" W, SS
Mfr # 06857
Zoro # G0636857
product price: $14.50
/ea
Sold in multiples of 5 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 6"
- Blade Material Stainless steel
- Includes Handle
- Features Constructed with 54 Rockewell C hardness;Superior grip has overmold cushioning;Rivet-free construction complete with a Hammer Head end;Guaranteed forever.
- Application Applying and smoothing compound and taping joints
Product Information
- Brand Hyde
- MFR # 06857
- Zoro # G0636857
- UPC # 079423068577
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 6" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | Constructed with 54 Rockewell C hardness;Superior grip has overmold cushioning;Rivet-free construction complete with a Hammer Head end;Guaranteed forever. |
Application | Applying and smoothing compound and taping joints |
Number of Pieces | 1 |
Item | Joint Knife,Super Flexx,6" W,SS |
Description
Joint Knife,Super Flexx,6 In. W,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Auto Cent Punch (77)
- UWS Replacement Striker Bracket, UWS-SBRACKET (UWS-SBRACKET)
- KODIAK CUTTING TOOLS .231 HSS Chucking Reamer Straight Flute Straight Shank (5476174)
- WRIGHT TOOL 3/4 in Drive, 40mm 12 pt Metric Socket, 12 Points (61-40MM)
- HYDE 3 Flex SS Joint Knife (6358)
- HYDE Knife Joint Ss Flexible 3In (06358)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19450)
- HYDE Putty Knife, Stiff, 1-1/4", Brass (02080)
- HYDE Putty Knife, Length 3 1/2 in, Blade Width 3 in, Carbon Steel, Black (04401)
- HYDE Scraper Wall Hghcs Flex 3In (02350)
- BOJO TOOLS Flat-Gasket Scraper Tool (ATH-2-XNGL)
- Hyde Putty & Joint Knives, Spatulas, Scrapers