Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Hammer Head, 10" W, Blk/Silver
Mfr # 02890
Zoro # G0636750
product price: $22.01
/ea
Sold in multiples of 5 for $110.05
$110.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 10"
- Blade Material Carbon Steel
- Color Black/Silver
- Includes Handle
- Features Durable nylon handle with Hammer Head end for setting popped nails and screws; Full-tang blade;Guaranteed forever
Product Information
- Brand Hyde
- MFR # 02890
- Zoro # G0636750
- UPC # 079423028908
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 10" |
Details
Blade Material | Carbon Steel |
Color | Black/Silver |
Includes | Handle |
Features | Durable nylon handle with Hammer Head end for setting popped nails and screws; Full-tang blade;Guaranteed forever |
Application | Applying and smoothing compound and taping joints |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | Joint Knife,Hammer Head,10" W,Blk/Silver |
Description
Joint Knife,Hammer Head,10 In. W,Blk/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- ESTWING Hammer Rip 30Oz Stl 16In Oal (E3-30SM)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- HYDE WALLCOVERING SMOOTHING TOOL (45807)
- HYDE Floor Scraper, Stiff, 5", Carbon Steel (19425)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- HYDE Painters Multi Tool, 17-In-1 (06985)
- HYDE Razor Scraper (13050)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13030)
- ALLWAY 2-Edge Scrpr Bld 1-1/8" (1B)
- Hyde Putty & Joint Knives, Spatulas, Scrapers