Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 5", Carbon Steel
Mfr # 06771
Zoro # G4570562
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 4 in
- Overall Length 8 in
- Color Black/Cream
- Includes Handle
Product Information
- Brand Hyde
- MFR # 06771
- Zoro # G4570562
- UPC # 079423067716
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 5 in |
Blade Length | 4 in |
Overall Length | 8 in |
Handle Length | 4 1/2 in |
Description
The Hyde 06771 Joint Knife is the tool you need to work with taping and compound. It has a flexible blade, which allows you to apply and smooth compound on joints with ease. The carbon steel blade is non-sparking, non-magnetic, and corrosion resistant. The black/cream color of the handle makes it easy to find when working in dark areas. With a hammer head design, this joint knife features a soft grip handle for better control. This Flexible Joint Knife from Hyde will be your go-to tool for smoothing out surfaces and applying taping compounds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Diamond Half Moon (DWA4240)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- LOCOLOC Swaging Tool Dies (DI2-10)
- X1 TOOLS 3/8 x 8.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2100x1)
- HYDE Joint Knife, Flexible, 4", Carbon Steel (06571)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- HYDE Joint Knife, Flexible, 3", Carbon Steel (06351)
- HYDE Pro Project Brass, Multi Tool, 5-In-1 (06971)
- HYDE Black Silver 0 Putty Knife, 34 in W Blade, HCS Blade, Nylon Handle, Tapered Handle, 7 in OAL (2005)
- HYDE 3 in. Bs Hcs Stiff Chisel Scraper 02400 (2400)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- Hyde Drywall and Plastering Tools