Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Joint Knife, Flexible, 4", Carbon Steel
Mfr # 02550
Zoro # G4385202
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Blade Material Carbon Steel
- Blade Length 4 1/4 in
- Overall Length 8 in
- Color Black
Product Information
- Brand Hyde
- MFR # 02550
- Zoro # G4385202
- UPC # 079423025501
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4 in |
Blade Length | 4 1/4 in |
Overall Length | 8 in |
Handle Length | 3 3/4 in |
Description
This Hyde 02550 Joint Knife is an essential tool for any professional. It has a nylon handle and full-tang blade that is guaranteed forever. The blade of the flexible joint knife measures 4 in. in width and 4 1/4 in. in length, while the overall length of the tool is 8 in. The carbon steel blade ensures durability, while the black/silver color makes it easy to identify when you're working on your project. Designed with a 3 3/4" nylon handle, this product has a standard blade type and application for applying and smoothing compound and taping joints. This Hyde Joint Knife will get the job done right every time you use it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetizer/Demagnetizer, 1 x 2 In, Ceramic (10E858)
- APEX TOOL GROUP Wiss M3R Compound Action Snips, 9-3/4" (M3R)
- GRAY TOOLS Gray Tools Pocket Utility Knife (203)
- HHIP 1" Precision Parallel Screwless Vise (3900-0020)
- HYDE Knife Putty Flexible Ss 2In (06228)
- HYDE 1-1/2 in. Prostnls Hh Stff Scraper 06158 (6158)
- HYDE WALLCOVERING SMOOTHING TOOL (45807)
- HYDE Joint Knife, Flexible, 3", SS (06358)
- HYDE PUTTY KNIFE STIFF1-1/4""W (02070)
- HYDE Scraper, Stiff, 3", Brass (12055)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper (K-15)
- Hyde Putty & Joint Knives, Spatulas, Scrapers