Shop All Utility Knife Blades
Hyde
Industrial Hand Knife, 1-9/16in.L, 3/4in.W
Mfr # 13120
Zoro # G9793007
original price:
$1.65
12% off
new price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 1 9/16 in
- Material Steel
- Blade Width 3/4 in
- Primary Cutting Application General Purpose
Product Information
- Brand Hyde
- MFR # 13120
- Zoro # G9793007
- UPC # 079423131202
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 1 9/16 in |
Blade Width | 3/4 in |
Details
Material | Steel |
Primary Cutting Application | General Purpose |
Blade Edge | Single |
Item | Utility Blade |
Blade Dispenser Included | No |
Blade Point Type | Sharp |
Number of Blade Points | 2 |
Number of Cutting Edges | 1 |
Mount Type | Slides On |
Number of Blades Included | 5 |
Fits Utility Knives Stock No. | Most Razor Blade Scrapers |
Thickness | 0.009 in |
Blade Thickness | 0.015625 in |
Description
Utility Blade, Blade Thickness 0.015625 in, Blade Width 3/4 in, Compatible with Grainger Part Number Most Razor Blade Scrapers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7318M)
- ALLIED INTERNATIONAL Slip Joint Pliers, 6" (90534)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 1/2 (CCMG-402-LF)
- HYDE 3-1/4" Replacement Wallpaper Shaver Blades, PK 5 (33150)
- HYDE 9mm Replacement Snap-Off Knife Blade, PK 5 (42345)
- HYDE Hyde Blades (62810)
- HYDE Mill Blade Bevel Grind, 6in.L., 5/8in.W (62360)
- HYDE Hd Utility Knife Blades, PK100 (42150)
- HYDE Replacement Blade (33170)
- OLFA 25mm Black UltraSharp Snap-Off Blades, 20PK (1082209)
- Hyde Knives, Cutters & Snips