Shop All Paint Roller Frames
Hyde
Hyde Corner Ease Combo Pack
Mfr # 45820
Zoro # G1563506
product price: $35.54
/ea
Sold in multiples of 4 for $142.16
$142.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Roller and Tray
- Cover Material Lambswool
- Paint Type All Paints
- Surfaces Gutters, Fences, Soffits, Eaves or Corrugated Roofing
- Features 100% Lambswool Cover Creates a Tight, Professional Stipple With no Edge Marks, Drips, Gaps, Holidays or Sloppy Fat Edges and Includes: Roller Hub, Cover and Replaceable Tray/Grid
Product Information
- Brand Hyde
- MFR # 45820
- Zoro # G1563506
- Country of Origin United States
- Category Paint Roller Frames
Details
Item | Paint Roller Frame & Cover |
Style | Roller and Tray |
Cover Material | Lambswool |
Paint Type | All Paints |
Surfaces | Gutters, Fences, Soffits, Eaves or Corrugated Roofing |
Features | 100% Lambswool Cover Creates a Tight, Professional Stipple With no Edge Marks, Drips, Gaps, Holidays or Sloppy Fat Edges and Includes: Roller Hub, Cover and Replaceable Tray/Grid |
Description
Hyde Corner Ease Combo Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Satin (284473)
- RUST-OLEUM Automotive Premium Custom Lacquer Spray Paint, Matte Rugged Black, 11 oz. (323350)
- GEMPLERS Rust Converter (346)
- FLOOD/PPG ARCHITECTURAL FIN GAL Paint Conditioner (FLD4-01)
- HYDE Frame Flexi 9 In (92031-US)
- HYDE Corner Ease Lambswool Corner Roller Kit (45820)
- HYDE Frame Mini 4 In With 3/4 Adapt (94201)
- WOOSTER J-Koter Frame W/14 in. Hndl Rr013 (0RR0130000)
- PURDY Adjustable Paint Roller Frame, Yoke, Plastic Handle, 12 to 18" Rollers (14A753018)
- PREMIER 9 in. Z-Pro 4-Wire Economy (799)
- MIDWEST RAKE Ribbed Roller, 6" L x 2" dia., Wood Handle, Ribbed, Wood Handle, 6" Rollers (48326)
- Hyde Paint Rollers and Frames