Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
Flooring Short Point Knife, 2-1/2" L
Mfr # 20250
Zoro # G0636163
product price: $8.67
/ea
Sold in multiples of 5 for $43.35
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Cutlery Steel
- Blade Length 2-1/2"
- Includes Handle
- Features Hardened, tempered and honed
- Application Cut floor covering and drywall material
Product Information
- Brand Hyde
- MFR # 20250
- Zoro # G0636163
- UPC # 079423202506
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 2-1/2" |
Details
Blade Material | Cutlery Steel |
Includes | Handle |
Features | Hardened, tempered and honed |
Application | Cut floor covering and drywall material |
Number of Pieces | 1 |
Handle Material | Hardwood |
Item | Flooring Short Point Knife,2-1/2" L |
Description
Flooring Short Point Knife,2-1/2 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT T30 x 1" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB1T30-25)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21105)
- CMT Round Nose Bit, 1/16-Inch Radius, 1/4-Inch Shank (814.032.11)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 15 mm inside square 3/8 " L.37, 7 mm (02200015)
- HYDE Putty Knife, Nonsparking, Full Tang Blade (02200)
- HYDE Putty Knife, Stiff, 3", SS (01440)
- HYDE Joint Knife 3In Superflex S/S (06357)
- HYDE Hyde Tools 33100 Wallpaper Shaver 3.25 In. (3159464)
- HYDE Scraper, Stiff, 3", Brass (12055)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13040)
- HYDE Chisel Scraper, 3" L Bent, 8" L Handle (12060)
- Hyde Putty & Joint Knives, Spatulas, Scrapers