Shop All Spray Gun Extensions
Hyde
Extension Pole, Length 5 1/2 to 8 1/2 Ft
Mfr # 28680
Zoro # G3383423
Free Shipping & Returns
$191.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 to 8 1/2 ft
- For Use With Airless Spray Guns
- Material Anodized aluminum
Product Information
- Brand Hyde
- MFR # 28680
- Zoro # G3383423
- UPC # 079423286803
- Country of Origin China
- Category Spray Gun Extensions
Dimensions
Length | 5 1/2 to 8 1/2 ft |
Details
Item | Telescoping Spray Gun Extension Pole |
For Use With | Airless Spray Guns |
Material | Anodized aluminum |
Description
Telescoping Spray Gun Extension Pole, Length 5 1/2 to 8 1/2 ft, Anodized Aluminum, For Use With Airless Spray Guns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Tip Extension, 30 in. (243043)
- MODERN MASTERS Metallic Paint, WaterBase, Smoke, 6 oz (ME243)
- PAINTERS TOUCH Rust-Oleum Painters Touch Ultra Cover Satin Heirloom White Water-Based Ultra Cover Paint Exterior an (240285)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (RR925-9)
- HYDE Spray Tip Extension, Length 3 Ft (28260)
- HYDE Extension Pole, Length 7 1/2 to 12 Ft (28690)
- HYDE Spray Tip Extension, Length 5 Ft (28270)
- DEVILBISS Gti-449-12 Fluid Needle (GTI-449-12)
- DEVILBISS Gauge, Pressure (GA-355)
- GRACO INC. Asm 4' Maxi Ext Pole W/Uni-Tip Base (248244)
- BINKS 46-9703 - 97Ap Air Nozzle (46-9703)
- Hyde Paint Spray Guns