Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
90 Deg Angle Pry Bar/Scraper
Mfr # 45600
Zoro # G3525527
$11.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Carbon Steel
- Blade Length 9-1/2"
- Features Electrocoated high carbon steel has been hardened and tempered, with ground scraping ends and nail slot
- Application Remove molding, open boxes, scrape paint and pull nails.
- Number of Pieces 1
Product Information
- Brand Hyde
- MFR # 45600
- Zoro # G3525527
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 9-1/2" |
Details
Blade Material | Carbon Steel |
Features | Electrocoated high carbon steel has been hardened and tempered, with ground scraping ends and nail slot |
Application | Remove molding, open boxes, scrape paint and pull nails. |
Number of Pieces | 1 |
Item | Scraper |
Product Type | Scraper |
Description
Scraper, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO WN300-KT-45-1/4X20-40-SW Adjustable Lever Steel (3T40F33K)
- RED TANG File Handle, 108, 6" to 10 (73992100)
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Magnetic Spark Plug Socket (48-22-9554)
- PFERD 14" Milled Tooth Hand File, Tanged - Bastard Cut (13006)
- HYDE SCRAPR WALL3""STIF HYDE (02400)
- HYDE Industrial Hand Knife, Stiff, 3/4", Steel (50050)
- HYDE Scraper, Stiff, 3", Carbon Steel (02400)
- HYDE Scraper, Flexible, 3", Carbon Steel (07360)
- HYDE Putty Knife, 3 (02350)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13020)
- HOMAX 00032 3 in. Adhessive Spreader Knife 0.12 in. Notch (746214)
- Hyde Putty & Joint Knives, Spatulas, Scrapers