Shop All Putty & Joint Knives, Spatulas, Scrapers
Hyde
4 Flex Ss Joint Knife
Mfr # 01540
Zoro # G3191015
product price: $19.06
/ea
Sold in multiples of 5 for $95.30
$95.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4"
- Blade Material Stainless steel
- Color Black/Silver
- Includes Handle
- Features Flexible blade;Highest quality;Rust-resistant;Durable;Full-tang blade;Guaranteed forever.
Product Information
- Brand Hyde
- MFR # 01540
- Zoro # G3191015
- Country of Origin Canada
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 4" |
Details
Blade Material | Stainless steel |
Color | Black/Silver |
Includes | Handle |
Features | Flexible blade;Highest quality;Rust-resistant;Durable;Full-tang blade;Guaranteed forever. |
Application | Smoothing compound and taping joints |
Number of Pieces | 1 |
Handle Material | Nylon |
Item | 4 Flex Ss Joint Knife |
Description
4 Flex Ss Joint Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6" Masonry Brush, 3" Trim Length, White Tampico Fill (74002)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- TEKTON 11/32 Inch Stubby Combination Wrench (18044)
- KO-KEN Socket TORX E10 Nut Grip 26mm 3/8 Sq. Drive (3425-E10(2B))
- HYDE 6x6 ALU Drywall Patch (9899)
- HYDE Spatula, Flexible, 3/8", Spring Steel (41010)
- HYDE Industrial Hand Knife, Stiff, 1", Steel (65060)
- HYDE Black Silver 0 Putty Knife, 34 in W Blade, HCS Blade, Nylon Handle, Tapered Handle, 7 in OAL (2005)
- HYDE Wire Brush w/Scraper, 12 1/2 In (46834)
- HYDE 0 Putty Knife, 6 in W Blade, Polypropylene Blade, Reinforced Handle (5550)
- HYDE 6 in. Vs Flexible Joint Knife 04851 (4851)
- Hyde Drywall and Plastering Tools