Shop All General Purpose Filter Elements
Hydac
Size 0030, 3 Micron Filter Element for Pressure Filters
Mfr # 0030 D 003 BN4HC
Zoro # G510413441
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Media Type Microglass
- Max. Temp. (F) 100°C
- Element Material BH4HC
- Inside Dia. (In.) 12.3 mm
- Filter Rating - Air Treatment 3
Product Information
- Brand Hydac
- MFR # 0030 D 003 BN4HC
- Zoro # G510413441
- Country of Origin United States
- Category General Purpose Filter Elements
Dimensions
Inside Dia. (In.) | 12.3 mm |
Outside Dia. (In.) | 35 mm |
Details
Media Type | Microglass |
Max. Temp. (F) | 100°C |
Element Material | BH4HC |
Filter Rating - Air Treatment | 3 |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle Cost. Features: Collapse burst pressure. Low pressure differential: 290 psid 17 bar - BN4HC. High pressure differential: 3045 psid 210 bar - BH4HC. Filter element ratings: 3, 5, 10, 20 Microns. Betamicron 4 Innovations. Optimized mesh pack structure with newly developed filter media, support, and transition layers. Improved performance data. Patented process for longitudinal seam bonding increases seam integrity. Element plastic components have been made conductive to aid in static discharge. Use of spiral lock seam support tubes lowers element weight. Element outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 90deg, 1/2" ID, 7/8", MMetric (10L43-10-8)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- EATON Communication Card, Modbus or Johnson (OPTC2)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 (10T10-025 x 10)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- INTERSTATE PNEUMATICS Element Kit - 0.3 Micron (WP1485E)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- TRI-DIM HepaMax Air 24X24X1112 Pneumatic Filter Element (711112424201)
- Hydac Compressed Air Treatment