Shop All Hydraulic High Pressure Filters
Hydac
LPFBH/HC160GE10BM1.2/12 In-Line Industrial Filter, Size 160, 40 gpm Flow Capacity
Mfr # LPFBH/HC160GE10BM1.2/12
Zoro # G510804171
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10 µm
- Filter Media - Filters Compatible with all hydrocarbon based, synthetic, water glycol, oil/water emulsion, and high water based fluids when the appropriate seals are selected.
- Nominal Flow 42 gpm
- Max. Pressure 725 psi
- Material Aluminum
Product Information
- Brand Hydac
- MFR # LPFBH/HC160GE10BM1.2/12
- Zoro # G510804171
- Country of Origin United States
- Category Hydraulic High Pressure Filters
Details
Micron Rating | 10 µm |
Filter Media - Filters | Compatible with all hydrocarbon based, synthetic, water glycol, oil/water emulsion, and high water based fluids when the appropriate seals are selected. |
Nominal Flow | 42 gpm |
Max. Pressure | 725 psi |
Material | Aluminum |
Description
LPF Series Inline Filters 725psi, up to 74 gpmFeatures:LPF filters are manufactured with cast Aluminum head and Aluminum cold formed bowls.Aluminum alloy is water tolerant - anodization is not required for water based fluids HWBF.LPF filters are a desirable substitute for spin-on filters when dynamic fluid conditions call for the superior durability and leakproof quality of a well-constructed cartridge filter.Quick-response, bypass valves, located in the filter head, protect against high differential pressures caused by cold start-ups, flow surges and pressure spikes. Filters can also be supplied without bypasses.The simple inline design Minimizes pressure drop and provides the significant benefit of compactness. The use of lightweight materials, makes these filters ideal for mobile equipment applications.Applications:AgriculturalAutomotiveConstructionIndustrialSteel / Heavy Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Metal Blanking Plate (119351)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm (5F)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- PARKER Filter, Pressure (15P110QBM2KS121)
- PARKER Filter, Hydraulic, 50gpm (40CN210QM250N4N41)
- PARKER Filter, Hydraulic, 50gpm (40CN110QM250N4N41)
- MARADYNE FLUID POWER GROUP Dual Head, 100 Sries, SAE, 1-1/2"-16 (100059A1)
- PARKER Filter, Pressure (30P110QBM2KS161)
- PARKER Filter, Pressure (15P210QBM2KS121)
- PARKER Filter, Hydraulic, 20gpm (15CN110QM250M4M41)
- Hydac Hydraulic High Pressure Filters