Shop All Needle Valves
Hydac
DV-16-01.X/12 Inline Hydraulic Needle Valve, Size 16
Mfr # DV-16-01.X/12
Zoro # G010804190
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size -12
- Connection Type SAE - SAEJ1926 Ports with ISO 725 Threads and O-Ring Sealing
- Body Material Carbon Steel
- Max. Pressure 5000 psi
- Seal Material Fluoroelastomer (FPM)
Product Information
- Brand Hydac
- MFR # DV-16-01.X/12
- Zoro # G010804190
- Country of Origin United States
- Category Needle Valves
Dimensions
Tube Size | -12 |
Details
Connection Type | SAE - SAEJ1926 Ports with ISO 725 Threads and O-Ring Sealing |
Body Material | Carbon Steel |
Max. Pressure | 5000 psi |
Seal Material | Fluoroelastomer (FPM) |
Standards | International Organization for Standardization (ISO) |
Description
SAE O-Ring, NPT or BSPP Threaded Connections; Manifold Mounting; and Cartridge Type Color coded spindle for accurate flow control Provision for panel mounting Unique safety spindle design Size 16 and under, zinc plated Size 20 and up, phosphate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME T and P Relief Valve, MNPT x FNPT (FVMX-3C)
- ANVIL Riser Clamp, Pipe Sz 8 In, Length 18 1/2In (0500361134)
- MOEN Cartridge Repair Kit (147208)
- ZURN 1-1/2" Copper Sweat Dielectric Union (112-DUXLC)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice (3070-MFS)
- NOSHOK Block & Bleed Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle (604-MFS-HL1)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LR-SS)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 1/4", Threaded (NVA4025T)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LN-B)
- PARKER Needle Valve, 1/4 In, Female Pipe-Fem Pipe (NV109P-4)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PP/FPM, 3/8", Threaded (NVA4037T)
- Hydac Needle Valves