Shop All Needle Valves
Hydac
DV-12-01.X/5 Inline Hydraulic Needle Valve, Size 12
Mfr # DV-12-01.X/5
Zoro # G210804181
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPTF - ANSI B1.20.3
- Body Material Carbon Steel
- Max. Pressure 5000 psi
- Standards American National Standards Institute (ANSI)
Product Information
- Brand Hydac
- MFR # DV-12-01.X/5
- Zoro # G210804181
- Country of Origin United States
- Category Needle Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | NPTF - ANSI B1.20.3 |
Body Material | Carbon Steel |
Max. Pressure | 5000 psi |
Standards | American National Standards Institute (ANSI) |
Seal Material | Fluoroelastomer (FPM) |
Description
SAE O-Ring, NPT or BSPP Threaded Connections; Manifold Mounting; and Cartridge Type Color coded spindle for accurate flow control Provision for panel mounting Unique safety spindle design
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1" Pipe Size (K3A462V)
- ZURN Flush Valve Vacuum Breaker Assembly, 25 to 80 psi, For Use With Solan/Zurn, Rubber (P6000-B-HP)
- JONES STEPHENS Tub-Shower Stem F/Pfister Crown Imp (C07409)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- JONES STEPHENS Self Piercing Valve, Lead Free, 1/4" (S92001)
- NOSHOK Needle Valve, Soft Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing (504-FFS-P1)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to 3000 PSI, Needle Valve, Use with: Gas (R44SLMK-DDK-00-00-N)
- Hydac Needle Valves