Shop All Hydraulic Filter Elements
Hydac
2600 R 005 BN4HC Size 2600, 5 Micron Filter Element for Return Line Filters
Mfr # 2600 R 005 BN4HC
Zoro # G210804082
product price: $1,162.99
/ea
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hydac
- MFR # 2600 R 005 BN4HC
- Zoro # G210804082
- Country of Origin United States
- Category Hydraulic Filter Elements
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SALF205-16G)
- GATES Hi-Power II Dubl-V Belts, AA78 (AA78)
- GUARDAIR Coupler Plug, (M)NPT, 1/4, Steel (14H03M)
- DIXON Hoses, Tubing And Fittings, 5111-A LINK (2551110011)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- HYDAC 0240 D 010 BN4HC Size 0240, 10 Micron Filter Element for Pressure Filters (0240 D 010 BN4HC)
- HYDAC 0160 D 010 BH4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BH4HC)
- HYDAC HYDRAULIC FILTER ELEMENT (01260889 0660 D 020 BN4HC)
- HYDAC 0660 D 010 BH4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BH4HC)
- HYDAC Hydraulic Filter Element (307511)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932655Q)
- Hydac Hydraulic Filter Elements