Shop All Hydraulic Cartridge Valves
Hydac
2-Way, 2 Position, Normally Closed Hydraulic Cartridge Valve, Without Coil
Mfr # WS08Z-01-C-N-0 Without Coil
Zoro # G810804130
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 5000 psi
- Max. Flow 10 gpm
- Valve Cavity FC06-2
Product Information
- Brand Hydac
- MFR # WS08Z-01-C-N-0 Without Coil
- Zoro # G810804130
- Country of Origin United States
- Category Hydraulic Cartridge Valves
Details
Max. Pressure - Hydraulic Valves | 5000 psi |
Max. Flow | 10 gpm |
Valve Cavity | FC06-2 |
Description
Poppet Type Solenoid Valves, Normally Open, Pilot Operated, Free Reverse Flow. A screw-in cartridge, solenoid operated, 2 way, 2 position, normally open, pilot operated, poppet type intended for use as a unidirectional blocking or load holding device in hydraulic circuits requiring low internal leakage. Features:Push type manual override button, protected by rubber capFree reverse flowLeak tight designLow pressure dropWet armature constructionStandard Water/Weather resistant coils rated up to IP69KWide voltage rangeCoils are rated for continuous duty operationWide variety of voltages and molded-in connectorsCartridges are voltage interchangeableManual overrides available on all modelsHardened poppet to ensure Minimal wear and extend service lifeOne piece body design Minimizes the effects of eccentricityAll exposed cartridge surfaces are zinc-plated to resist corrosionIndustry common cavity-compact size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.95 in OD (2BK40118)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 9 mm x OD 26 mmx W 8 mm, PK 2 (SE 629-2RS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-203)
- HYDAC Cartridge Body, Size SAE-8 Port, 3500 psi (FH102-AS8)
- HYDAC RV08A-01-C-N-70 Hydraulic Cartridge Valve, Size 08 (RV08A-01-C-N-70)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- LIPPERT HYDAC CARTRIDGE VALVE (177094)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- Hydac Hydraulic Valves