Shop All Hydraulic Filter Elements
Hydac
0240 D 003 BH4HC Size 0240, 3 Micron Filter Element for Pressure Filters
Mfr # 0240 D 003 BH4HC
Zoro # G710804087
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Outside Dia. 69 mm
- Inside Dia. 34.1 mm
- Collapse Rating 210 bar
Product Information
- Brand Hydac
- MFR # 0240 D 003 BH4HC
- Zoro # G710804087
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 69 mm |
Inside Dia. | 34.1 mm |
Details
Filter Media - Filters | Microglass |
Collapse Rating | 210 bar |
Description
Betamicron 4 Benefits:Optimized mesh pack structure with newly developed filter media and additional drainage layer.Improved performance dataPatented process for longitudinal seam bonding.Element is fully discharge-capable.Use of spiral lock seam support tubes.Element outer wrap in plastic previously metal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 1/8" (M) NPT Inlet (SRV250-18-150 SST)
- ENERPAC Simplex Hand Pump Crew Cap (6067084)
- A.O. SMITH Century ORV4539, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1675 RPM 115V (ORV4539)
- MASTER PNEUMATIC SERVO-METER, 1 DROP, BSPP (70001104B-AVW)
- HYDAC BETAMICRON 4 HYDRAULIC FILTER ELEMENT (1268869)
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- HYDAC 1300 R 010 BN4HC Size 1300, 10 Micron Filter Element for Return Line Filters (1300 R 010 BN4HC)
- HYDAC 5.03.27D05BN Size 5.03.27, 5 Micron Schroeder Filter Element (5.03.27D05BN)
- Hydac Hydraulic Filter Elements