Shop All Hydraulic Filter Elements
Hydac
0110 D 020 BN4HC Size 0110, 20 Micron Filter Element for Pressure Filters
Mfr # 0110 D 020 BN4HC
Zoro # G410803953
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Collapse Rating 20 bar
- Inside Dia. 22.1 mm
- Outside Dia. 47 mm
Product Information
- Brand Hydac
- MFR # 0110 D 020 BN4HC
- Zoro # G410803953
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 22.1 mm |
Outside Dia. | 47 mm |
Details
Filter Media - Filters | Microglass |
Collapse Rating | 20 bar |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING SKx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-5/8)
- PERFORMANCE TOOL Grease Gun Seal Off Dispenser, W54214 (W54214)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAC4-4F)
- HYDAC 0030 D 005 BH4HC Size 0030, 5 Micron Filter Element for Pressure Filters (0030 D 005 BH4HC)
- HYDAC 0030 D 010 BN4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BN4HC)
- HYDAC 0280 D 003 BH4HC Size 0280, 3 Micron Filter Element for Pressure Filters (0280 D 003 BH4HC)
- HYDAC 0660 D 010 BN4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BN4HC)
- HYDAC 0500 R 010 BN4HC Size 0500, 10 Micron Filter Element for Return Line Filters (0500 R 010 BN4HC)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- Hydac Hydraulic Filtration