Shop All Hydraulic Filter Elements
Hydac
0060 D 010 BH4HC Size 0060, 10 Micron Filter Element for Pressure Filters
Mfr # 0060 D 010 BH4HC
Zoro # G210804068
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Outside Dia. 47 mm
- Collapse Rating 210 bar
- For Use With Compatible with all hydrocarbon based, synthetic, water glycol, oil/water emulsion, and high water based fluids when the appropriate seals are selected.
- Inside Dia. 22.1 mm
Product Information
- Brand Hydac
- MFR # 0060 D 010 BH4HC
- Zoro # G210804068
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 47 mm |
Inside Dia. | 22.1 mm |
Details
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B310BB549C)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 15 ft. (PTX300-15CE-G)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 120V, 3.3 (20HN88)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- HYDAC 0200 MX 010 BN4HC /-B3.5 Size 0200, 10 Micron Filter Element for MFX Pressure Filters (0200 MX 010 BN4HC /-B3.5)
- HYDAC 0110 R 010 BN4HC Size 0110, 10 Micron Filter Element for Return Line Filters (0110 R 010 BN4HC)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- HYDAC 0005 L 003 P, BF 5 Series Replacement Elements, 3 Micron (0005 L 003 P)
- HYDAC 0660 R 010 BN4HC Size 0660, 10 Micron Filter Element for Return Line Filters (0660 R 010 BN4HC)
- MAIN FILTER MAHLE 77680994 Replacement/Interchange Hydraulic Filter (MF0060973)
- Hydac Hydraulic Filter Elements