Shop All Hydraulic Filter Elements
Hydac
0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters
Mfr # 0060 D 003 BH4HC
Zoro # G710804018
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Microglass
- Inside Dia. 22.1 mm
- For Use With Compatible with all hydrocarbon based, synthetic, water glycol, oil/water emulsion, and high water based fluids when the appropriate seals are selected.
- Collapse Rating 210 bar
- Outside Dia. 47 mm
Product Information
- Brand Hydac
- MFR # 0060 D 003 BH4HC
- Zoro # G710804018
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Inside Dia. | 22.1 mm |
Outside Dia. | 47 mm |
Details
Filter Media - Filters | Microglass |
For Use With | Compatible with all hydrocarbon based, synthetic, water glycol, oil/water emulsion, and high water based fluids when the appropriate seals are selected. |
Collapse Rating | 210 bar |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Split-Phase Fan and Blower Motor, 1/2 to 1/6 HP, 56 Frame, 115V AC Voltage (5KH49PN3026)
- TORRINGTON Nrb Drawn Cup Full Complement (BH 108)
- BALDOR-RELIANCE Brake Unit Motor, 1 HP, 1760 rpm, 3-Phase (VEBM3546)
- MILTON INDUSTRIES 3/8" Drain Cock (S614-6)
- HYDAC 5.03.27D05BN Size 5.03.27, 5 Micron Schroeder Filter Element (5.03.27D05BN)
- HYDAC 0240 D 005 BH4HC Size 0240, 5 Micron Filter Element for Pressure Filters (0240 D 005 BH4HC)
- HYDAC 0160 D 010 BH4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BH4HC)
- HYDAC 0330 D 010 BH4HC Size 0330, 10 Micron Filter Element for Pressure Filters (0330 D 010 BH4HC)
- HYDAC 0160 R 010 BN4HC Size 0160, 10 Micron Filter Element for Return Line Filters (0160 R 010 BN4HC)
- HYDAC Hycon Hydraulic Filter Element (0165R010BN4HC 01262969)
- PFP Hydraulic Filter Element (PFP3426HF)
- Hydac Hydraulic Filtration