Shop All Hydraulic Filter Elements
Hydac
0030 D 010 BH4HC Size 0030, 10 Micron Filter Element for Pressure Filters
Mfr # 0030 D 010 BH4HC
Zoro # G710804001
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Betamicron® (High Collapse)
- Outside Dia. 35 mm
- Inside Dia. 12.3 mm
- Collapse Rating 210 bar
Product Information
- Brand Hydac
- MFR # 0030 D 010 BH4HC
- Zoro # G710804001
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Outside Dia. | 35 mm |
Inside Dia. | 12.3 mm |
Details
Filter Media - Filters | Betamicron® (High Collapse) |
Collapse Rating | 210 bar |
Description
Hydac Filter Elements offer Excellent Performance Data Resulting in Reduced Life Cycle CostFeatures:Collapse burst pressureLow pressure differential: 290 psid 17 bar - BN4HCHigh pressure differential: 3045 psid 210 bar - BH4HCFilter element ratings: 3, 5, 10, 20 MicronsBetamicron 4 Innovations Optimized mesh pack structure with newly developed filter media, support, and transition layersImproved performance dataPatented process for longitudinal seam bonding increases seam integrityElement plastic components have been made conductive to aid in static dischargeUse of spiral lock seam support tubes lowers element weightElement outer wraps are made of plastic polyester to reduce environmental impact and improve fatigue resistance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 40mm ID x 62mm OD x 7mm Thick (OS-TCH-40X62X7)
- BAILEY Regular Duty Flanged Wheel Bearing 3/4 Id, 1 3/8 Od, 1 1/2 Flange (150080)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM68-25K)
- INGERSOLL-RAND Kit, Button (2141-K75)
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- HYDAC 0240 D 003 BH4HC Size 0240, 3 Micron Filter Element for Pressure Filters (0240 D 003 BH4HC)
- HYDAC 0075 R 010 BN4HC Size 0075, 10 Micron Filter Element for Return Line Filters (0075 R 010 BN4HC)
- HYDAC Return Line Hydraulic Filter Element (01263061 1300 R 010 BN4HC/KB)
- HYDAC 0330 R 005 BN4HC Size 0330, 5 Micron Filter Element for Return Line Filters (0330 R 005 BN4HC)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- PARKER Filter Element, 20 Micron, 20 GPM, 150 PSI (928764)
- Hydac Hydraulic Filter Elements