Shop All Sign Posts
Hy-Ko
Sign Stake, Natural, Wood, 3 ft L, PK50
Mfr # 40601
Zoro # G7323130
product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Width 1"
- Depth 1/4"
- Material Wood
- Post Style Portable
Product Information
- Brand Hy-Ko
- MFR # 40601
- Zoro # G7323130
- UPC # 029069406011
- Country of Origin United States
- Category Sign Posts
Dimensions
Length | 36" |
Width | 1" |
Depth | 1/4" |
Sign Post Width | 1 in |
Sign Post Depth | 1/4 in |
Sign Post Length | 36 in |
Max. Sign Size/Capacity | 14 in |
Details
Material | Wood |
Post Style | Portable |
Color | natural |
For Use With | Signs |
Finish | Wood |
Weight per Foot | 1.50 |
Item | Sign Stake |
Breakaway Feature | No |
Sign Post Finish | Unfinished |
Sign Post Color | Natural |
Sign Post Material | Wood |
Sign Post Style | Sign Stake |
NCHRP-350 Compliant | No |
Hole Punch Style | Not Punched |
Includes Mounting Hardware | No |
Includes Clean Out Bar | No |
Holes on 1 in. Centers | No |
Description
Sign Stake, Sign Stake, Breakaway Feature No, Sign Post Material Wood, Sign Post Color Natural, Sign Post Finish Unfinished, Sign Post Length 36 in, Sign Post Depth 1/4 in, Sign Post Width 1 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU11YP)
- CAROLINA SHOE Size 14 Men's 8 in Work Boot Composite Work Boot, Brown (CA8528)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB1A1B6U001)
- 5S SUPPLIES 6S in the Workplace Poster 24in X 32in (POSTER-6S-V1)
- HY-KO Sign Stake, Natural, Wood, 1 ft 9 in L, PK12 (40603)
- HY-KO Stake Sign Wooden 36In (40601)
- HY-KO Stake Sign Wooden 21In (40603)
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- ACCUFORM U-Channel Post, 6 ft, Green (HSP706GN)
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00017)
- GLOBAL INDUSTRIAL Parking Lot Sign Base, 18in Diameter (641646)
- Hy-Ko Sign Posts