Shop All Barrier, Flagging and Underground Tapes
Hy-Ko
Marking Flag, Red, Solid Pattern, PK25
Mfr # SF-21/RD
Zoro # G7323289
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Blank
- Staff Material Steel Wire
- Flag Height 21 in
- Pattern Solid
- Flag Width 1 1/2 in
Product Information
- Brand Hy-Ko
- MFR # SF-21/RD
- Zoro # G7323289
- UPC # 029069116040
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Flag Height | 21 in |
Flag Width | 1 1/2 in |
Height | 21 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Red |
Legend | Blank |
Staff Material | Steel Wire |
Pattern | Solid |
Flag Material | Vinyl |
Application | Cables, Underground Pipe, Wire |
Staff Style | Flag-Style |
Flag Thickness | 0.06 in |
Preprinted Images | No Image |
Flag Color | Red |
Description
Marking Flag, Flag Color Red, Flag Height 21 in, Flag Material Vinyl, Flag Thickness 0.06 in, Flag Width 1 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Underground Pipe, Wire, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Standpipe Control Valve Sign, Landscape (OS-NS-D-710-L-18425)
- GARDNER BENDER Fire-Gard, Fireblocking Foam (FBF-112)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., M, PR (G99CRBERMDMA)
- HY-KO Marking Flag, Green, Solid Pattern, PK25 (SF-21/GR)
- HY-KO Marking Flag, Blue, Solid Pattern, PK25 (SF-21/BL)
- HY-KO Marking Flag, Yellow, Solid Pattern, PK25 (SF-21/YL)
- HY-KO 150 Ft Purple Flagging Tape Roll Flagging Tape, 12PK (A10570)
- HY-KO 150Ft Lime Flagging Tape Roll Flagging Tape, 12PK (A10564)
- HY-KO Marking Flag, Orange, Solid Pattern, PK25 (SF-21/OG)
- CORTINA SAFETY PRODUCTS Lamba Cones, 25", Safety First (03-600-06)
- Hy-Ko Traffic Safety