Shop All Binders
Hy-Ko
1" Binder Ring
Mfr # KB118
Zoro # G502696548
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Plated
- Height 0.2
- Width 1.25
- Length 1.25
- Outside Diameter 0.1
Product Information
Dimensions
Height | 0.2 |
Width | 1.25 |
Length | 1.25 |
Outside Diameter | 0.1 |
Details
Material | Nickel Plated |
Description
1"-dia., nickel plated binder ring for use with hinged signs D200, D2000, D2010 and D2020.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk7500 (UNV80120)
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- WEGMANN AUTOMOTIVE 1.25 oz. Coated Mag Weight (Box of 25) (AW125N)
- FORNEY Black Paint Marker (70819)
- HY-KO 1" Ring Binder, Pk50 (KB118)
- ACCO 6" Binder with Hooks, Gray (54124)
- AVERY Binder, Framed, D-Ring, 1", Navy (68055)
- CASE-IT Case-It 1590375 The Z Zippered Binder; 1.5 in. - Purple (1590375)
- BUSINESS SOURCE Standard Book Rings 1" Diameter, PK100 (01436)
- AVERY Hanging Binder, Round Ring, 1", Black (14801)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- Hy-Ko Binders