Hy-C SC1818 Chimney Cap; Black - 18 x 18 in.
Mfr # SC1818
Zoro # G204040168
Product Information
- Brand Hy-C Company
- MFR # SC1818
- Zoro # G204040168
- UPC # 27295181818
- Country of Origin China
- Category Fireplace Tools
Description
Chimney Cap, Black - 18 x 18 in.
The Black Galvanized Steel Chimney Cover is the durable and economic choice for chimneys in most regions. The outside mounting design provides maximum free air space and better draft while the attractive powder coat finish helps it stand up to the elements. Made with a 24 gauge galvanized steel hood with scalloped corners, 18 gauge 3/4" expanded galvanized steel mesh, 14 gauge galvanized steel base and slotted hex-head bolts. Helps protect internal metal fireplace fixtures and masonry chimney from deterioration, keeps out rain, birds, animals and debris, arrests sparks, and reduces certain downdrafts. Not recommended for coal or oil-burning appliances. Made in the USA. Fits outside tile dimensions: 16.5-in x 16.5-in to 18.25-in x 18.25-in.
Features- Chimney Cap, Black - 18 x 18 in.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 14.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 72 In (LPV272-1UD-OB)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13)
- NORDYNE Heat Exchanger, No903418 (903418)
- CANARM Panel Fan, 16In Bld Dia, Steel, 115 V (P16-1VHE)
- DAGAN Dagan 1512 Coal Hod with Two Handles; Black (1512)
- HY-C HY-C COMPANY 05107 13 in. x 13 in. Hy-C Black Chimney Cap (5107)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Stand, Black (390163STJ)
- BLUEPRINTS 5 Pc. Black Wrought Iron Ring/Swirl Fireset (BL139822)
- UNITED STATES STOVE United States Stove D6 Damper Cast Iron - 6 in. (D6)
- BLUEPRINTS 19 Inch Oversized Hand Carved Bellow (BL139819)
- IMPERIAL ASH SHOVEL GALVANIZD 20 in. (LT0171)
- Hy-C Company Fireplaces & Stove Heaters