Shop All Fireplace Grates
Hy-C Company
HY-C G27 G Series- Franklin Style Cast Iron Grate- G27
Mfr # G27-BX
Zoro # G004136344
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hy-C Company
- MFR # G27-BX
- Zoro # G004136344
- Country of Origin China
- Category Fireplace Grates
Description
Founded in 1947 in Saint Louis Missouri this company started manufacturing their first product - the aluminum chimney. This is a family owned and has been for four. Today the facilities have expanded from the garage to an entire city block just north of downtown Saint Louis plus an auxiliary warehouse in south Saint Louis. G Series
One piece flat bottom fireplace grate with only 12" depth for use in small fireplaces and Franklin Stoves
Burns your firewood neatly and safely
Allows air to reach the log from all angles
Heavy-duty cast iron
Black Finish
Dimensions: 27" Front Width x 22" Back Width x 12" Depth
2" Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO Heat EH1-0084-06 Small Room Tower Heater (VO576909)
- EBM-PAPST Square Axial Fan, 115VAC, 2550/2800 RPM, 8-7/8"x8-7/8" (W2E200-HK86-01)
- FOSTORIA Electric Infrared Heater, Suspended, Aluminum, 12,454 BtuH, 600V AC (MM-46A)
- JOHNSON CONTROLS Network Sensor, Pir, White, No Logo (NSB8MHN241-0)
- HY-C COMPANY Hy-C GT22 3 Sections with Tapered Sides - 4" Grate Clearance (GT22)
- HY-C COMPANY HY-C G500-20 G500 Sampson Series Cast Iron Grate- 20 in. (G500-20-BX)
- DAGAN Dagan ER16 Ember Retainer for Grates; Black (ER16)
- HEARTHSTONE FURNITURE 24 x 16 in. Steel Fireplace Grate (HE2512715)
- DAGAN Dagan CI920 Basket Grate with Fire Back; Black (CI920)
- DAGAN Dagan 8523-5 V-Groove Design 5 Bar Grate with Welded Ember Retainer; Black (8523-5)
- PLEASANT HEARTH Black Steel Fireplace Grate (BG5-245EM-3)
- Hy-C Company Fireplaces & Stove Heaters