No Product Image Available

Hy-C Company

HY-C BT1729K Multi-Flue Big Top- Stainless Steel- 17 in. x 29 in. x 8 in. Height


product price: $317.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Founded in 1947 in Saint Louis Missouri this company started manufacturing their first product - the aluminum chimney. This is a family owned and has been for four. Today the facilities have expanded from the garage to an entire city block just north of downtown Saint Louis plus an auxiliary warehouse in south Saint Louis. Hood Size: 22.25" x 34.25" Screen to Screen Size: 17" x 29" Screen height: 8" Made in the USA Chimney caps help prevent costly repairs and keep your family safe from harm Chimney caps protect your chimney from moisture such as snow. ice and rain and debris from close by trees Chimney caps protect your home from wildlife such as birds and other nesting animals Chimney caps act as a spark arrestor to prevent most ascending sparks from reaching the outside Lifetime Limited Warranty 24 Gauge Removable 100% Stainless Steel Hood with Scalloped Corners and Roll Formed Edges 24 Gauge 100% Stainless Steel Base Flanges for Extra Strength in Mounting 18 Gauge 3/4" 100% Stainless Steel Expanded Metal Mesh Attractive Stainless Steel Finish Tapcon Masonry Screws and Adhesive Included (A combination of both methods of attachment is recommended) Shipped Knock-down - Easy Assembly Recommended for use in situations where Oil or Coal is burned. or when Wood/Pellets are used as primary source of heat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.