Shop All Fireplace Tools
Hy-C Company
HY-C BT1729K-10W Multi-Flue Big Top- Stainless Steel- 17 in. x 29 in. x 10 in. Height
Mfr # BT1729K-10W
Zoro # G903994311
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Hy-C Company
- MFR # BT1729K-10W
- Zoro # G903994311
- UPC # 20729079101
- Country of Origin China
- Category Fireplace Tools
Description
Founded in 1947 in Saint Louis Missouri this company started manufacturing their first product - the aluminum chimney. This is a family owned and has been for four. Today the facilities have expanded from the garage to an entire city block just north of downtown Saint Louis plus an auxiliary warehouse in south Saint Louis. Hood Size: 22.25" x 34.25" Screen to Screen Size: 17" x 29" Screen height: 10" Made in the USA Chimney caps help prevent costly repairs and keep your family safe from harm Chimney caps protect your chimney from moisture such as snow, ice and rain and debris from close by trees Chimney caps protect your home from wildlife such as birds and other nesting animals Chimney caps act as a spark arrestor to prevent most ascending sparks from reaching the outside Lifetime Limited Warranty 24 Gauge Removable 100% Stainless Steel Hood with Scalloped Corners and Roll Formed Edges 24 Gauge 100% Stainless Steel Base Flanges for Extra Strength in Mounting 18 Gauge 3/4" 100% Stainless Steel Expanded Metal Mesh Attractive Stainless Steel Finish Tapcon Masonry Screws and Adhesive Included (A combination of both methods of attachment is recommended) Shipped Knock-down - Easy Assembly Recommended for use in situations where Oil or Coal is burned, or when Wood/Pellets are used as primary source of heat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, Steel, 22 ga Thick (8040401963)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- NORDFAB Round Reducer, 16 in x 14 in Duct Dia, Galvanized Steel, 20 GA, 8" L (8040025948)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9502)
- WESTINGHOUSE White Glass Chimney Glass (83101)
- AMERICAN SLIDE CHART CORP AMERICAN SLIDE CHART CORP. 98730 HomeSaver Fireplace Liner Sizing Guide (98730)
- OHIO FLAME Ohio Flame Of46p Inch Fire Poker 1/2 Thick American Steel - Black Finish (OF46P)
- UNIFLAME Uniflame F-1629 5 PC VENETIAN BRONZE FIRESET WITH BALL HANDLES (F-1629)
- BEHRENS Shovel Fireplace 17In Galv Stl (17GCS)
- PANACEA FIREPLACE TONG STEEL 37"" (15513)
- DURAFLAME Firelog Ind/Otd 3Hr 4.5Lb (04537)
- Hy-C Company Fireplace Tools