Shop All Animal Repellents & Traps
Hy-C
Black Galvanized Animal Control Roof Vent Screen
Mfr # RVG3030G
Zoro # G902710530
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder-Coated Galvanized Steel
- Overall Width 34
- Color Black
- Overall Length 34
- Overall Height 12
Product Information
- Brand Hy-C
- MFR # RVG3030G
- Zoro # G902710530
- UPC # 20729101307
- Country of Origin Unknown
- Category Animal Repellents & Traps
Dimensions
Overall Width | 34 |
Overall Length | 34 |
Overall Height | 12 |
Outside Diameter | 12.5 |
Details
Material | Powder-Coated Galvanized Steel |
Color | Black |
Description
This VentGuard roof screen fits over static vents and power ventilators to make sure critters can't get in. Plastic roof vents often have a simple mesh screen or no screen at all, allowing animals to enter your attic and destroy wiring and cause damage. But this roof screen is made of heavy-duty, 18-ga. expanded metal mesh with a black galvanized finish to keep animals out and your house safe. NOTE: Animal control screens should only be installed by qualified roofing or siding contractors.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 32 oz. Liquid Concentrate Spray Outdoor Only Insect Killer (HG-55829)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 84"x36" (DD3684)
- EIJKELKAMP 20" Single Gouge Normal Type Auger 1" (30mm) (04010130N)
- HY-C VentGuard Animal Control Screens (RVG1616G)
- BONIDE PRODUCTS Repels All Granules 150x6lb (23621)
- LUSTER LEAF Mole and Gopher Garlic Repellents, Pack of 12 (GM-12)
- TOMCAT Repellent Rodent Granule 2Lb (0368106)
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- GONZO NATURAL MAGIC ANIMAL TRAP FOR GOPHERS (5001)
- BIRD -B-GONE BRD REPEL SPIDER BASE (MMBSBB-SB)
- Hy-C Animal Repellents & Traps