Husqvarna

Waterproof Rubber Loggers Boots Size 11 1/2


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Upper Material Rubber
See all product information

Product Information

Dimensions

Size 11.5

Details

Upper Material Rubber

Description

Waterproof Rubber Loggers Boots Size 11 1/2


  • •Chainsaw resistant and meet OSHA Regulation 1910.266
  • •Natural rubber with cotton pile lining 4 layer insole ankle-guard and heel grip
  • •Waterproof with oil resistant sole
  • •Steel toe meets ANSI and CSA standards ANSI Z41-1999 I/75 C/75
  • •Order 1 U.S. full size larger if using a felt liner

Restrictions

  • This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.