Shop All Concrete Saws
Husqvarna
Walk-Behind Concrete Saw, Blade 36" Dia.
Mfr # FS 5000 D 1-SP 36
Zoro # G9146530
product price: $37,502.99
/ea
Item requires special delivery charges. A $465.00 per item surcharge will be applied.
$37,502.99
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Max. Cutting Depth 15 in
- Max. Blade Speed 1,008 RPM
- Power Source Gas Powered
- Cutting Type Wet
Product Information
- Brand Husqvarna
- MFR # FS 5000 D 1-SP 36
- Zoro # G9146530
- UPC # 805544863179
- Country of Origin United States
- Category Concrete Saws
Dimensions
Blade Dia. | 36 in |
Max. Cutting Depth | 15 in |
Arbor Size | 1 in |
Back Wheel Size | 10 in x 3 in |
Overall Length | 56 in |
Overall Width | 33 1/4 in |
Front Wheel Size | 6 in x 2 in |
Overall Height | 51 in |
Description
Walk-Behind Concrete Saw, Power Source Gas Powered, Series FS 5000 D, Primary Saw Application Demolition, Blade Dia. 36 in, Max. Blade Speed 1,008 RPM, Horsepower 7.5, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 15 in, Variable Speed Yes, Overall Height 51 in, Overall Length 56 in, Overall Width 33 1/4 in, Tool Weight 1,700 lb, Fuel Type Diesel, Engine Brand Yanmar, Start Type Electric, Includes Blade Wrench
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2" (66-101-A)
- SUNEX Air Ratchet, 3/8", 15 rpm (SX113)
- WESTWARD Tape Measure, 25 ft. L Blade, Steel (55MN52)
- ICS Bar Brackets (543916)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 2.4hp Electric (K4000 WET)
- HUSQVARNA 18" Walk-Behind Concrete Flat Saw, 7.5" Cut Depth, 11.7hp Honda 4-Cycle (FS 400)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- HUSQVARNA 9" Cut-n-Break Power Cutter/Saw, 16" Cut Depth, Wet, 2.4hp Electric (K4000 CUT-N-BREAK)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- Husqvarna Concrete Saws