Shop All Chain Saw Chaps
Husqvarna
Technical Hi-Vis Chainsaw Pants Medium
Mfr # HTHVC-M
Zoro # G710200902
product price: $284.99
/pr
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Multi-materials
- Color Hi-Vis Orange
- Weight 3.8 lbs.
Product Information
- Brand Husqvarna
- MFR # HTHVC-M
- Zoro # G710200902
- UPC # 24761021951
- Country of Origin United States
- Category Chain Saw Chaps
Dimensions
Size | Medium |
Details
Item | Chainsaw Pants |
Material | Multi-materials |
Color | Hi-Vis Orange |
Weight | 3.8 lbs. |
Description
Technical Hi-Vis Chainsaw Pants Medium
- •4-Way stretch material and pre-bent Cordura reinforced knees provide optimum freedom of movement
- •Ventilation areas in the legs and back pockets add to the lightweight and breathable construction, ideal for hot weather
- •Including phone and gear pockets and Cordura reinforced knees, the Technical pants are setting a new standard for Husqvarna protective pants
- •These pants feature the easy-to-spot Husqvarna orange hi-vis material
- •Medium (32-34" Waist), 32" Length
- •ASTM F1897 certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- TILLMAN Stick Welding Gloves, Pigskin Palm, S, PR (495S)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111506)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Small (HTHVC-S)
- HUSQVARNA Technical Hi-Vis Chainsaw Pants Large (HTHVC-L)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- HUSQVARNA Technical Chainsaw Pants X-Large (HTCP-XL)
- HUSQVARNA Chainsaw Pants - Small 28-30in Waist, 32in Length (HCP-28-30-32)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- Husqvarna Abrasion & Cut Resistant Clothing