Shop All Chainsaw Chains
Husqvarna
Rim Sprocket, 4" L, 1" W, 4" H
Mfr # 588147901
Zoro # G9205430
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Features 0.444 in Pitch
- Length 4 in
- For Use With Mfr. No. 967290801
- Height 4 in
Product Information
- Brand Husqvarna
- MFR # 588147901
- Zoro # G9205430
- UPC # 805544938884
- Country of Origin Canada
- Category Chainsaw Chains
Dimensions
Width | 1 in |
Length | 4 in |
Height | 4 in |
Details
Item | Rim Sprocket |
Features | 0.444 in Pitch |
For Use With | Mfr. No. 967290801 |
Description
Rim Sprocket, Length 4 in, Width 1 in, Height 4 in, Features 0.444 in Pitch, For Use With Mfr. No. 967290801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Professional Pest Control Sprayer (10800W)
- MI-T-M Throttle Control Assembly (854-0064)
- RIO Clamp-On Umbrella (UB44-72-1)
- EMPIRE BRASS Empire Brass CRD-SPTAERN Spout Aerator Kit - Brushed Nickel (CRD-SPTAERN)
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- HUSQVARNA C83 28 in. 3/8in .050 ga. Chainsaw Chain (C83-93DL)
- HUSQVARNA C83 20 in. 3/8in .050 ga. Chainsaw Chain (C83-72DL)
- HUSQVARNA H25 20in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-78DL)
- HUSQVARNA Combination Torx Wrench, 2" L, 2" W, 8" H (506382601)
- HUSQVARNA Air Filter, 7" L, 6" W, 3" H (510244106)
- OREGON Chainsaw Guide Bar and Chain Combo, 16" (557502)
- Husqvarna Chainsaws & Accessories