Shop All Chainsaw Chains
Husqvarna
Rim Sprocket, 4" L, 1" W, 4" H
Mfr # 506334201
Zoro # G9205406
original price:
$76.65
9% off
new price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 1 in
- For Use With Mfr. No. 967290801
- Length 4 in
- Features 3/8 in Pitch
Product Information
- Brand Husqvarna
- MFR # 506334201
- Zoro # G9205406
- UPC # 805544354073
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Height | 4 in |
Width | 1 in |
Length | 4 in |
Details
Item | Rim Sprocket |
For Use With | Mfr. No. 967290801 |
Features | 3/8 in Pitch |
Description
Rim Sprocket, Length 4 in, Width 1 in, Height 4 in, Features 3/8 in Pitch, For Use With Mfr. No. 967290801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 30 Square Maya Fire Bowl - GFRC Concrete - Gray - Match Lit - Natural Gas (OPT-30SFO-GRY-NG)
- SANI-LAV Industrial Sanitizer, 48 oz. (N2FS4)
- SMART POT Smart Pot, 2 gal, 8" x 7 (RC2)
- JAYDEE BOEN Sail Canopy, Square, Beige, 12ftX12ft (SH-40001)
- HUSQVARNA H25 16in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-66DL)
- HUSQVARNA C83 20 in. 3/8in .050 ga. Chainsaw Chain (C83-72DL)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- HUSQVARNA C85 18 in. 3/8in .058 gauge X-Cut Chainsaw Chain (C85-68DL)
- HUSQVARNA C85 28 in. 3/8in .058 ga. X-Cut Chainsaw Chain (C85-93DL)
- HUSQVARNA Starter Assembly, 11" L, 4" W, 10" H (574507315)
- SUNBELT CH LOOP-78DL .325 .050GA 0" x0" x0" (A-B1CSC50D078P)
- Husqvarna Chainsaws & Accessories