Shop All Floor Grinders & Accessories
Husqvarna
Resin Pad Adapter
Mfr # 595023401
Zoro # G5556117
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PG 280; PG 280 400
- Includes Resin Pad Adapter
- Number of Pieces 1
- Material Hook-and-Loop
- Optimal Performance for Material Various Materials
Product Information
- Brand Husqvarna
- MFR # 595023401
- Zoro # G5556117
- UPC # 805544756839
- Country of Origin China
- Category Floor Grinders & Accessories
Dimensions
Overall Width | 11 in |
Disc Diameter | 11 in |
Details
Item | Resin Pad Adapter |
For Use With | PG 280; PG 280 400 |
Includes | Resin Pad Adapter |
Number of Pieces | 1 |
Material | Hook-and-Loop |
Optimal Performance for Material | Various Materials |
Style | Resin |
Material Application | Concrete |
Compatible with Manufacturer Part Number | PG 280 |
Product Type | Pad Adapter |
Description
Resin Pad Adapter, Material Application Concrete, Optimal Performance for Material Various Materials, Product Type Pad Adapter, For Use With PG 280; PG 280 400, Disc Diameter 11 in, Compatible with Manufacturer Part Number PG 280, Includes Resin Pad Adapter, Material Hook-and-Loop, Number of Pieces 1, Overall Width 11 in, Style Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR43)
- CEMENTEX #2x9-3/4 Screw Starter (D11PTSH)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- HOLEX HSS-E Through Hole Machine Tap, M4 Tap Thread Size, TiN Coated (132680 M4)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- HUSQVARNA Ceramic Polishing Pads, 50 Grit (577317001)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- HUSQVARNA Concrete Floor Grinder, 4 hp, 220 to 240V (PG 510 240V-1)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G 627 D)
- HUSQVARNA Concrete Floor Grinder, 5-1/2 hp (PG 540 240V-1)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK9 (ZCONBLD25R9)
- Husqvarna Grinders & Accessories