Shop All Cordless Tool Accessories
Husqvarna
Rail Charger
Mfr # Rail Charger
Zoro # G610934648
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 9.4 Ah
- For Use With 40V Battery
- Charging Port Voltage (8) 36v
- Features Charge upto 8 Batteries with Only One Outlet, Organized Over-Night Charging
- Number of Ports 8
Product Information
- Brand Husqvarna
- MFR # Rail Charger
- Zoro # G610934648
- UPC # 193028455690
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 9.4 Ah |
For Use With | 40V Battery |
Charging Port Voltage | (8) 36v |
Features | Charge upto 8 Batteries with Only One Outlet, Organized Over-Night Charging |
Number of Ports | 8 |
Charging Type | Sequential |
Charger Class | Standard |
Charger Input Voltage | 100-240v |
For Battery Chemistry | Li-ion |
Item | Rail Charger |
Wireless Tracking System | Husqvarna Fleet Services |
For Battery Voltage | 40V |
Battery Capacity Charged in 1-Hour | 2.6 Ah |
Description
Rail Charger, Battery Capacity 9.4 Ah, Battery Capacity Charged in 1-Hour 2.6 Ah, Number of Ports 8, Charging Port Voltage (8) 36v, Charger Input Voltage 100-240v, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-ion, For Use With 40V Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP 1-3/8" Diamond Hole Saw (XC-T1375)
- WERA General Purpose Torx Screwdriver T6 Round (05118182001)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80200D2B72360)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- HUSQVARNA Charger (QC500)
- HUSQVARNA Quick Charge Battery Charger 330W (QC330)
- HUSQVARNA Battery-Powered Backpack, 40V Li-Ion, 31.1Ah, 1120W (BLI950X)
- HUSQVARNA Battery Power DE 110i Bare Tool (DE 110i 36V Dust Extractor)
- HUSQVARNA Battery C900X PACE Charger (C900X PACE)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft (48-37-7014)
- Husqvarna Cordless Tool Accessories