Shop All Cordless Tool Accessories
Husqvarna
Quick Charge Battery Charger 330W
Mfr # QC330
Zoro # G1578064
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Li Ion Batteries
- Features Fast and Smart Charging
- For Battery Voltage 36V
- Charger Input Voltage 120V
- Number of Ports 1
Product Information
- Brand Husqvarna
- MFR # QC330
- Zoro # G1578064
- UPC # 805544036337
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 5.0 Ah, 9.0 Ah |
For Use With | Li Ion Batteries |
Item | Quick Charge Battery Charger 330W |
Features | Fast and Smart Charging |
For Battery Voltage | 36V |
Charger Input Voltage | 120V |
Number of Ports | 1 |
Battery Capacity Charged in 1-Hour | 5 Ah |
Charger Class | Rapid |
For Battery Chemistry | Li-ion |
Charging Port Voltage | (2) 18V |
Description
Quick Charge Battery Charger 330W, Battery Capacity 5.0 Ah, 9.0 Ah, Charge Time Not Applicable, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 1, Charging Port Voltage (2) 18V, Charger Input Voltage 120V, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-ion, Indicator Light Not Applicable, Plug Type Not Applicable, For Use With Li Ion Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 7/8in Size (J1228ASD)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x36)
- SUPERIOR STEEL Heavy Duty Auto-Load Utility Knife (UK745)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- HUSQVARNA Quick Charge Battery Charger 500W (QC500)
- HUSQVARNA Charger (QC500)
- HUSQVARNA Battery - B750X PACE (B750X PACE)
- HUSQVARNA Professional Battery 40V Li-Ion, 9Ah, 324W (BLI300)
- HUSQVARNA Battery Power DE 110i Bare Tool (DE 110i 36V Dust Extractor)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- SNOW JOE iON+ 24VBAT-LT EcoSharp® LITE Lithium-Ion Battery 24-Volt 2.5-Ah (24VBAT-LT)
- Husqvarna Cordless Tool Accessories