Husqvarna

Professional Chain Saw, Automatic, 4.8 hp (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Chainsaws

Key Features

  • Fuel Type Gas Powered
  • Bar Length 18 in
  • Engine Displacement 59.81 cc
  • HP 4.8 hp
  • Includes Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard
See all product information

Product Information

  • Brand Husqvarna
  • MFR # 562XP
  • Zoro # G305907742
  • UPC #
    193028210763
  • Country of Origin Sweden
  • Category Chainsaws

Dimensions

Bar Length 18 in

Description

Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 18 in, Chain Oiler Automatic, Tool Weight 13.4 lb, Engine Displacement 59.81 cc, Engine Cycle 2-Cycle, Horsepower 4.7 hp, Sound Level 116 dBA, CARB Compliant CARB Compliant, Tool Series 562 XP(R) Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.65 L, Replacement Chain 585550068

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.