Shop All Chainsaws
Husqvarna
Professional Chain Saw, Automatic, 4.1 hp
Mfr # 550XP II
Zoro # G705907656
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas Powered
- Bar Length 20 in
- Engine Displacement 50.14 cc
- HP 4.1 hp
- Battery Amperage Not Battery Operated
Product Information
Dimensions
Bar Length | 20 in |
Details
Fuel Type | Gas Powered |
Engine Displacement | 50.14 cc |
HP | 4.1 hp |
Battery Amperage | Not Battery Operated |
Replacement Chain | 591099078 |
Includes | Powerhead, Bar, Chain, Bar Oil, Operators Manual, Scabbard |
Anti Vibration Handle | No |
Item | Gas-Powered Chainsaw |
Cutting Capacity | 20 in |
Chain Oiler | Automatic |
Fuel Tank Capacity | 0.53 L |
Tool Weight | 11.7 lb |
Features | Retained Bar Nuts, Low Vib, Air Injection, Flip-up Tank Caps, AutoTune, X-Torq Engine |
Chain Pitch | 0.33 in |
Chain Type | S35G |
Tool Series | 550 XP(R) Mark II Series |
Sound Level | 115 dBA |
CARB Compliant | CARB Compliant |
Horsepower | 4 hp |
Engine Cycle | 2-Cycle |
Product Type | Gas-Powered Chainsaw |
Engine Brand | X-Torq(R) |
Power Source | Gas-Powered |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 20 in, Cutting Capacity 20 in, Chain Oiler Automatic, Tool Weight 11.7 lb, Engine Displacement 50.14 cc, Engine Cycle 2-Cycle, Horsepower 4 hp, Sound Level 115 dBA, CARB Compliant CARB Compliant, Tool Series 550 XP(R) Mark II Series, Engine Brand X-Torq(R), Fuel Tank Capacity 0.53 L, Replacement Chain 591099078
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Solar Bird And Animal Repeller (PSLBAR8)
- SOUTHWIRE Southwire 44400 Surge Guard Generator Neutral-Ground Bonding Plug (44400)
- MIDWEST AIR TECHNOLOGIES CLAMP PANL 1-3/8X1-3/8"" (328526C)
- MTD Cord-Extension Pwr (929-0071B)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- HUSQVARNA Chain Saw (535iXP)
- HUSQVARNA Professional Chain Saw, Automatic, 7.6 hp (592 XP)
- HUSQVARNA Professional Battery Powered Chain Saw (540iXP)
- MAKITA 14" 18V 4.0Ah Battery Powered Cordless Chain Saw Kit (XCU03Z - XCU03Z + BL1840B-2)
- Husqvarna Chainsaws