Shop All Line Trimmers & Brush Cutters
Husqvarna
Power Head
Mfr # 525iLK
Zoro # G910934515
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 16.5 in
- Shaft Length 56.54 in
- Tool Weight 9.3 lb
- Equivalent Gas Engine Displacement 25 cc
- Bare Tool/Battery Included Bare Tool
Product Information
- Brand Husqvarna
- MFR # 525iLK
- Zoro # G910934515
- UPC # 193028586981
- Country of Origin Sweden
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 16.5 in |
Shaft Length | 56.54 in |
Details
Item | Battery-Powered Power Head |
Tool Weight | 9.3 lb |
Equivalent Gas Engine Displacement | 25 cc |
Bare Tool/Battery Included | Bare Tool |
Number of Speeds | 3 |
Powerhead Attachment Series | Combitimmer attachments |
Sound Level | 86 dBA |
Attachment System Compatible | Attachment Capable |
Number of Batteries to Operate | 1 |
Battery Platform | MAX |
Standards | WEEE |
Speed Settings | Variable |
Power Source | Cordless |
Tool Series | 525i Series |
Product Type | Cordless String Trimmer |
Voltage | 36 V |
Motor Type | Brushless |
Battery Model Number | BLi200 |
Charger Model Number | QC330 |
Description
Battery-Powered Power Head, Power Source Cordless, Cutting Width 16.5 in, Shaft Length 56.54 in, Attachment System Compatible Attachment Capable, Sound Level 86 dBA, Battery Platform MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Tool Weight 9.3 lb, Tool Series 525i Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Engine Maintenance Kit 785-505 For Briggs & Stratton 5140B (785-505)
- DOGTRA No Bark Dog Collar (YS600)
- STENS Inline Fuel Shutoff Valve Shop Pack 120-253-12 For Mtd 951-0171 (120-253-12)
- BRIGGS & STRATTON Ball Joint - 0.375-24 RH (1669567SM)
- HUSQVARNA Gas String Trimmer, 1.21 hp, 17.25 fl oz (525L)
- HUSQVARNA Battery-Powered Trimmer, Straight Shaft, (520ILX)
- HUSQVARNA Lawn Edger, 8" Blade Dia., 17.3 fl oz (525ECS)
- HUSQVARNA Edger (525iES)
- HUSQVARNA Combi Trimmer, 2 hp, 20.29 fl oz (535LK)
- BILLY GOAT Briggs Powered Brushcutter, 26 (BC2600ICM)
- EGO String Trimmer/Edger Kit, Shaft 48" L (MHC1502)
- Husqvarna Line Trimmers & Brush Cutters