Shop All Lawn Mower Accessories
Husqvarna
Poulan Anymix Engineered Fuel, PK6
Mfr # 581925801
Zoro # G1924647
product price: $45.99
/pk 6, $7.67/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Yard Products
- For Use With Mfr. Model Number All Two Stroke Power Equipment
- For Use With SD-CT
- Series 40:1 50:1 2-Cycle Fuel
- Engine Cycle 2-Cycle
Product Information
- Brand Husqvarna
- MFR # 581925801
- Zoro # G1924647
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Container Size | 1 qt |
Details
Item | Poulan Anymix Engineered Fuel |
Fits Brand | American Yard Products |
For Use With Mfr. Model Number | All Two Stroke Power Equipment |
For Use With | SD-CT |
Series | 40:1 50:1 2-Cycle Fuel |
Engine Cycle | 2-Cycle |
Gas and Oil Mix Ration | 40:1, 50:1 |
Container Type | Can |
Description
Poulan Anymix Engineered Fuel, Container Size 1 qt, Container Type Can, Gas and Oil Mix Ration 40:1, 50:1, Engine Cycle 2-Cycle, Series 40:1 50:1 2-Cycle Fuel, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM ColorStorm Tree Soaker Watering Hose, 100 Psi, 10 Feet (17062)
- STENS Tip And Nozzle Size 4.5 Pressure Washer Nozzle Accessory Kit For General Pump, (5-Pack) 1/4In. (758-984)
- REPELLEX Systemic Animal Repellent, PK50 (20001)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x21, Flute Grey and Anthracite (BGR1421FG)
- HUSQVARNA Idler, V-Groove 910 Offset (532194326)
- HUSQVARNA Front Wheel And Tire Assembly 8" (581009202)
- HUSQVARNA Adapter, Blade, 25mm, 3 mph (581851501)
- HUSQVARNA Deck Belt (584453101)
- HUSQVARNA Belt Deck, 52 in. (539114557)
- HUSQVARNA Bolt Handle, 5/16 to 1.75 in., Black (532191574)
- MTD Kit Chipper Shred (753-05094)
- Husqvarna Lawn Mower Accessories