Husqvarna

Polishing Pad, Grit 200 (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Floor Grinders & Accessories

Key Features

  • Dia. (In.) 10 in
  • Disc Dia. (In.) 10 in
  • Max. RPM 980 RPM
  • Number of Pieces 1
  • For Use With Floor Polishers
See all product information

Product Information

Dimensions

Dia. (In.) 10 in
Disc Dia. (In.) 10 in
Drum Size 11 in
Overall Width 10 in
Disc Diameter 10 in

Description

Polishing Pad, Material Application Concrete, Paint, Plastic-like Ceramic Glues, Thin Epoxy, Vinyl Glues, Optimal Performance for Material Concrete, Vinyl Glues, Product Type Polishing Tool, For Use With Floor Polishers, Disc Diameter 10 in, Number of Segments 5, Abrasive Grit 200, Color Dark Gray, Rotation Clockwise/Counterclockwise, Maximum Speed 980 RPM, Cutting Edge Shape Round, Application Concrete Floor Polishing, Compatible with Grainger Part Number 18G371, 18G382, 18G389, 45RM33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.